Shop All Electrical Hazard Signs
Panduit
Adhesive Arc Flash Labeling, 3 1/2 in Height, 5 in; 5 in Width, Polyester Adhesive
Mfr # PPS0305W2200
Zoro # G2802514
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend WARNING RISK OF FIRE OR ELECTRIC SHOCK...
- Width 5 in; 5 in
- Height 3 1/2 in
- Sign Material Polyester Adhesive
- Sign Background Color Black/Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PPS0305W2200
- Zoro # G2802514
- UPC # 7498377845
- Country of Origin Costa Rica
- Category Electrical Hazard Signs
Dimensions
Width | 5 in; 5 in |
Height | 3 1/2 in |
Details
Item | Adhesive Arc Flash Labeling |
Legend | WARNING RISK OF FIRE OR ELECTRIC SHOCK... |
Sign Material | Polyester Adhesive |
Sign Background Color | Black/Orange/White |
UV Resistant | Yes |
Description
Adhesive Sign, Polyester, Short Circuit Warning.., 3.50" x 5.00", 1 sgn/cd, 5 cds/pk, BL and OR/WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Flat Plate- Alarm Lock Trilogy (PRL-EWP-IN15-FP-S)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- BRADY Label, 1 13/64 in W, Black (M7-168-593-BK)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- PANDUIT Adhsv Sign, Polyester, Danger Header, High Voltage.., PPS0305D79, PK 5 (PPS0305D79)
- PANDUIT Vyladhsing, 2.25" x 4.50", PK5 (PVS0204D72YA)
- PANDUIT Sign, Danger High Voltage, Red/White, Ea (PVS0710D72Y)
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- NMC Battery Charging Area Sign, W412A (W412A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage, Landscape, D-L-1327 (OS-DS-D-710-L-1327)
- Panduit Electrical Hazard Signs