Shop All Cable Supports
Panduit
Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500
Mfr # ABMS-A-D
Zoro # G0417914
product price: $397.99
/pk 500, $0.80/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.13 in L x 1.13 in W x 0.17 in H
- Color Natural
- Material Nylon 6/6
- Standards CE Compliant, RoHS Compliant, UL Recognized: E136577
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMS-A-D
- Zoro # G0417914
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1.13 in L x 1.13 in W x 0.17 in H |
Length | 1.13 in |
Width | 1.13 in |
Height | 0.17 in |
Slot Height | 0.06 in |
Slot Width | 0.21 in |
Length (Straight Wireway) | 1.13 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6/6 |
Standards | CE Compliant, RoHS Compliant, UL Recognized: E136577 |
Temp. Range | -20 Degrees to 120 Degrees F |
Clip Type | Two-Way |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Mounting Method | Adhesive Mount |
Min. Temp. Rating | -20 Degrees F |
Max. Temp. Rating | 120 Degrees F |
Metal Detectable | No |
Number of Entries | 2 |
Flame Retardant | No |
Description
Cable Tie Mount, Number of Entries 2, Slot Width 0.21 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color Natural, Length 1.13 in, Width 1.13 in, Height 0.17 in, 1.13 in L x 1.13 in W x 0.17 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, UL Recognized: E136577, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- GARDNER BENDER Coaxial Staple, 1/4" for Wood App, PK100 (PSW-100B)
- Panduit Cable Supports