Shop All Double Sided Foam Tapes
Panduit
Acrylic Foam Tape 1/32" X 1" X 7Yd
Mfr # P32W2A2-100-7
Zoro # G804859559
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Tape Thickness 0.03
- Tape Length 21 ft
- Min. Tape Performance Temp. 32
- Max. Tape Performance Temp. 140
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P32W2A2-100-7
- Zoro # G804859559
- UPC # 7498378637
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 |
Tape Length | 21 ft |
Width | 1 in |
Details
Foam Tape Thickness | 0.03 |
Min. Tape Performance Temp. | 32 |
Max. Tape Performance Temp. | 140 |
Color | White |
Application | Adhesive Tape for Wiring Duct |
Description
Foam tape, 1/32thick) x 1wide) x 7 yards, acrylic adhesive, white, 1 pc. package quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Paint Stripper, PC-Woody Series, Tan, 18 oz, Aerosol Can, 1:01 Mix Ratio, Not Rated Functional Cure (83338)
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 7Yd (P32W2R1-50-7)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- PANDUIT Acrylic Foam Tape 1/32" X 0.75" X 72Yd (P32W2A2-75-72)
- FASTCAP Double Sided Film Tape, 6 1/2 in in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.6.5"X50')
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-W3)
- Panduit Foam Tape