Shop All Double Sided Foam Tapes
Panduit
Acrylic Foam Tape 1/32" X 0.75" X 7Yd
Mfr # P32W2A2-75-7
Zoro # G304859684
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Tape Thickness 0.03
- Tape Width 0.75
- Tape Length 20.99 ft
- Min. Tape Performance Temp. 32
- Max. Tape Performance Temp. 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P32W2A2-75-7
- Zoro # G304859684
- UPC # 7498378676
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75 |
Tape Length | 20.99 ft |
Width | 0.75 in |
Details
Foam Tape Thickness | 0.03 |
Min. Tape Performance Temp. | 32 |
Max. Tape Performance Temp. | 140 |
Standards | UL Recognized |
Color | White |
Application | Adhesive Tape for Wiring Duct |
Description
Foam tape, 1/32thick) x .75wide) x 7 yards, acrylic adhesive, white, 1 pc. package quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX PASTE FLEX PASTE WH 12LB (PFSMAXWHT01)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- ALEX PLUS DAP White Acrylic Latex All Purpose Caulk 10.1 oz (18152)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 7Yd (P32W2R1-50-7)
- PANDUIT Acrylic Foam Tape 1/32" X 0.75" X 72Yd (P32W2A2-75-72)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/4" Natural (T9574004R)
- Panduit Double Sided Foam Tapes