Shop All Double Sided Foam Tapes
Panduit
Acrylic Foam Tape 1/32" X 0.75" X 72Yd
Mfr # P32W2A2-75-72
Zoro # G504859439
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Tape Thickness 0.03
- Tape Width 0.75
- Tape Length 216 ft
- Min. Tape Performance Temp. 32
- Max. Tape Performance Temp. 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P32W2A2-75-72
- Zoro # G504859439
- UPC # 7498378677
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75 |
Tape Length | 216 ft |
Width | 0.75 in |
Details
Item | Foam Tape,1/32"x0.75"x72 Yd,White |
Foam Tape Thickness | 0.03 |
Min. Tape Performance Temp. | 32 |
Max. Tape Performance Temp. | 140 |
Standards | UL Recognized |
Color | White |
Application | Adhesive Tape for Wiring Duct |
Description
Foam tape, 1/32thick) x .75wide) x 72 yards, acrylic adhesive, white, 1 pc. package quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 520 ADHESIVE Epoxy Adhesive, Off-White, Stick (AAD520004)
- CABOT 10 lb CAB-O-SIL M5, White, Silica Base (1-52BG)
- HENRY High Strength Liquid Vinyl and Linoleum Repair Adhesive 6 oz (12220)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 7Yd (P32W2R1-50-7)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- ZIPWALL Double Sided Tape for Dust Barriers (T150)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPTDE-1/2)
- Panduit Double Sided Foam Tapes