Shop All Voltage Detectors
Panduit
Absence of Voltage Tester, 0 to 600V AC, LED Indication
Mfr # VS-AVT-C02-L03
Zoro # G7952718
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0 to 600V AC
- Current Range 0 to 300,000VAC
- Indication LED
- Audible Alert No
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # VS-AVT-C02-L03
- Zoro # G7952718
- Country of Origin Taiwan, Province of China
- Category Voltage Detectors
Dimensions
Depth | 1-35/64" |
Manufacturers Warranty Length | 1 yr. |
Battery Size | 3.6V |
Cable Length | 24 in |
Test Lead Length | 3 ft |
Description
Absence of Voltage Tester, Alert Type Light, CAT Safety Rating Not Rated, Cable Length 24 in, Display Type No Display, Includes AVT Tester Equipped with 3 ft Sensor Lead, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Power Source Battery, Tester Type Absence of Voltage Tester, Battery Chemistry Lithium Ion, Battery Size 3.6V, Display Screen Type No Display, For Phase Single, Three, Split, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- OMRON Hour Meter, 24VDC, Plastic, 7 Digits (H7ET-NV-B)
- LA CROSSE TECHNOLOGY Galvanized Thermometer (204-1550)
- FLUKE Test Lead Holder, 10 Slots for Test Leads (H900)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP14-6)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP4-000)
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C08-L10)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- SEGOMO TOOLS 50 V to 1000 V Non-Contact Voltage Detector Circuit Tester Pen (VD03)
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length (40126N)
- Panduit Voltage Detectors