Shop All Electrical Boxes
Panduit
Above Floor Raceway Junction Box, Black
Mfr # AFR4JB2SBL
Zoro # G604859902
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Raceway
- Raceway Type Power Rated
- Material ABS
- Width 6.5 in
- Height 2.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # AFR4JB2SBL
- Zoro # G604859902
- UPC # 61305644905
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6.5 in |
Height | 2.74 in |
Overall Width | 6.5 |
Overall Height | 2.74 |
Overall Length | 6.94 in |
Overall Length (mm) | 176.1 |
Overall Height (mm) | 69.7 |
Overall Height (In.) | 2.74 |
Overall Width (In.) | 6.5 |
Overall Width (mm) | 165.1 |
Overall Length (In.) | 6.94 |
Description
The above floor raceway junction box is a fitting designed for use with the above floor raceway channel AFR4BCBL6. It is a double-gang box used to house any two combinations of outlets or switches. It is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (311499)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- Panduit Electrical Boxes