Shop All Cable Ties
Panduit
9" L, 5/16" W, natural Plastic Cable Tie, Tensile Strength: 120 lb.
Mfr # PLC2H-S25-TL0
Zoro # G0782673
product price: $159.99
/pk 250, $0.64/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color natural
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2H-S25-TL0
- Zoro # G0782673
- UPC # 7498338742
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9" |
Width | 5/16" |
Max. Bundle Dia. | 2 in |
Mounting Hole Size - Cable Tie | 0.26 in; 0.5 in |
Depth | 9" |
Overall Length | 9 in |
Description
Cable Tie,9 In.L,Nylon,Black,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- Panduit Cable Ties