Shop All Cable Ties
Panduit
9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50
Mfr # PLC2H-S25-L
Zoro # G0782691
product price: $40.65
/pk 50, $0.81/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 120 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2H-S25-L
- Zoro # G0782691
- UPC # 7498355587
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9" |
Width | 5/16" |
Max. Bundle Dia. | 2 in |
Mounting Hole Size - Cable Tie | 0.5 in |
Overall Length | 9 in |
Depth | 9" |
Description
Cable Tie,9 In.L,Nylon,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- MARINCO 6 in. UV Black Mounting Cable Zip Ties (199252)
- Panduit Cable Ties