Shop All Cable Ties
Panduit
9" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 100
Mfr # PRT2EH-C0
Zoro # G0788389
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PRT2EH-C0
- Zoro # G0788389
- UPC # 7498354298
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 9" |
Width | 1/2" |
Max. Bundle Dia. | 2 in |
Overall Length | 9 in |
Description
Cable Tie,9 In.L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD3)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- SQUARE D Push Buttn Cntrl Station, 2NO, Raise/Lower (9001BG209)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- Panduit Cable Ties