Shop All Cable Ties
Panduit
9-13/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100
Mfr # PLT2.5S-C
Zoro # G0784417
product price: $38.35
/pk 100, $0.38/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9-13/16"
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2.5S-C
- Zoro # G0784417
- UPC # 7498353604
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9-13/16" |
Width | 0.19" |
Max. Bundle Dia. | 2-1/2 in |
Overall Length | 9.8 in |
Description
Cable Tie,9.8 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- WRAP-IT Storage Heavy-Duty 2 in. W X 17 in. L Black Storage Straps 50 lb 2 pk (102-40BX)
- Panduit Cable Ties