Shop All Cable Ties
Panduit
8.5" L Releasable Miniature Cable Tie BK PK 100
Mfr # ERT2M-C20
Zoro # G3029923
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 8.5"
- Color Black
- Width 0.50"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ERT2M-C20
- Zoro # G3029923
- UPC # 074983080755
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8.5" |
Width | 0.50" |
Width - Cable Tie | 0.50" |
Max. Bundle Dia. | 2.35" |
Approximate Length - Cable Tie | 8-1/2" |
Approximate Length | 8-1/2" |
Length - Cable Tie | 8.50" |
Nominal Max. Bundle Dia. | 2 5/16 in |
Nominal Length | 8 1/2 in |
Actual Length | 8.5 in |
Minimum Bundle Diameter (In.) | 0.38 |
Overall Length (mm) | 215.9 |
Overall Length (In.) | 8.5 |
Minimum Bundle Diameter (mm) | 9.6 |
Body Width (In.) | 0.84 |
Maximum Bundle Diameter (In.) | 2.35 |
Body Width (mm) | 21.4 |
Maximum Bundle Diameter (mm) | 59.7 |
Description
Cable Tie, Releasable, Actual Length 8.5 in, Width 0.5 in, Nominal Length 8 1/2 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Polyurethane, Tensile Strength 18 lb, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 2 5/16 in, Temp. Range -71 Degrees to 219 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.09 in, Max. Bundle Dia. 2.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 15A, 600V AC, Non-Indicating (JTD015)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- AMERICAN WIRE TIE Wire Ties PK, 4" 16 GA B/A , IMPORT (16BA4-IMPNY)
- Panduit Cable Ties