Shop All Cable Ties
Panduit
8.5" L Mountable Cable Tie BK PK 100
Mfr # BC2S-S10-C0
Zoro # G1100102
original price:
$55.39
20% off
new price: $43.85
/pk 100, $0.44/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color Black
- Width 0.18"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BC2S-S10-C0
- Zoro # G1100102
- UPC # 074983523153
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8.5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8-1/2" |
Length - Cable Tie | 8.50" |
Mounting Hole Size | #10 |
Mounting Hole Size - Cable Tie | #10 |
Approximate Length | 8-1/2" |
Screw Mount Hole Size | 0.19 in |
Nominal Length | 8 1/2 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8.5 in |
Depth | 8.50" |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (In.) | 8.5 |
Screw Size | #10 (M5) |
Body Width (In.) | 0.185 |
Overall Length (mm) | 216 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (mm) | 4.7 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie, Mountable, Actual Length 8.5 in, Width 0.18 in, Nominal Length 8 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Screw Mount Hole Size 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, B Curve (M9F21240)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (GGC20)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- Panduit Cable Ties