Shop All Ground Rods & Clamps
Panduit
8 Port Universal Ground Bar
Mfr # UGB2/0-414-8
Zoro # G904859688
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Universal Grounding Bar
- Material Copper
- Standards UL 467 listed for Grounding and Bonding, CSA certified 22.2 no.41
- Color Silver
- Application Control Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # UGB2/0-414-8
- Zoro # G904859688
- UPC # 61305631453
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Height | .48 in |
Width | .62 in |
Minimum Compatible Conductor Size (AWG STR) | 14 |
Overall Length (In.) | 6.04 |
Overall Length (mm) | 153.4 |
Mounting Hole Width (In.) | 0.28 |
Maximum Compatible Conductor Size (AWG STR) | 4 |
Mounting Hole Width (mm) | 7.1 |
Details
Type | Universal Grounding Bar |
Material | Copper |
Standards | UL 467 listed for Grounding and Bonding, CSA certified 22.2 no.41 |
Color | Silver |
Application | Control Panel |
Finish | Tin-Plated |
Finish/Coating | Tin-Plated |
Number of Ports | 8 |
Standards Met | UL 467 listed and CSA certified 22.2 No. 41 |
Product Type | Universal Grounding Bar |
Description
The UGB2/0-414-8 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 8 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Braided Strap, One-Hole, 8", Non-Ins (BS100845U)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Grounding Kit, Various (ACG24K)
- Panduit Ground Rods & Clamps