Shop All Cable Ties
Panduit
8" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # HLTP2I-X0
Zoro # G3137102
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1.9"
- Material Nylon
- Temp. Range 0 Degrees to 122 Degrees F
- Standards NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HLTP2I-X0
- Zoro # G3137102
- UPC # 074983750573
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.50" |
Max. Bundle Dia. | 1.9" |
Length (Straight Wireway) | 8 in |
Depth | 8" |
Body Width (mm) | 12.7 |
Overall Length (mm) | 203 |
Maximum Bundle Diameter (In.) | 1.91 |
Overall Length (In.) | 8 |
Body Width (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 49 |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 40 lb, Width 0.5 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Individual, Color Black, Thickness 0.1 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.91 in, Marking No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 122 Degrees F, Standards RoHS, UL 94V-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- Panduit Cable Ties