Shop All Cable Ties
Panduit
8" L Miniature Cable Tie NAT PK 1000
Mfr # PLT2M-M
Zoro # G8487096
product price: $57.59
/pk 1000, $0.06/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2M-M
- Zoro # G8487096
- UPC # 074983540266
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Depth | 8" |
Body Width (mm) | 2.5 |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 51 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 203 |
Overall Length (In.) | 8 |
Body Width (In.) | 0.098 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Blue, 10 Pack (61401)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- TY-RAP 14.2" L Cable Tie w/ID Tag NAT PK 100 (TY548M)
- Panduit Cable Ties