Shop All Cable Ties
Panduit
8" L Miniature Cable Tie Aqua PK 100
Mfr # PLT2I-C76
Zoro # G1896124
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 30 lb.
- Width - Cable Tie 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-C76
- Zoro # G1896124
- UPC # 074983548156
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.13" |
Width - Cable Tie | 0.13" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Actual Length | 8 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Depth | 8" |
Overall Length (mm) | 203 |
Minimum Bundle Diameter (In.) | 0.13 |
Overall Length (In.) | 8 |
Body Width (mm) | 3.4 |
Body Width (In.) | 0.135 |
Maximum Bundle Diameter (In.) | 2 |
Minimum Bundle Diameter (mm) | 3.3 |
Maximum Bundle Diameter (mm) | 51 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.13 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 30 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 338 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Interior Switch (534-SS)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel (869609)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- KDAR 145 in Heavy Duty Standard Cable Ties Black 100PK (B14HD100)
- Panduit Cable Ties