Shop All Cable Ties
Panduit
8" L Intermediate Cable Tie BK PK 1000
Mfr # PLT2I-M0
Zoro # G8487087
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2I-M0
- Zoro # G8487087
- UPC # 074983540334
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Length - Cable Tie | 8.00" |
Approximate Length | 8" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Depth | 8" |
Overall Length (mm) | 203 |
Body Width (mm) | 3.6 |
Body Width (In.) | 0.142 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 51 |
Overall Length (In.) | 8 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- Panduit Cable Ties