Shop All Cable Ties
Panduit
8" L Intermediate Cable Tie BK PK 1000
Mfr # BT2I-M0
Zoro # G1666427
product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2I-M0
- Zoro # G1666427
- UPC # 074983413638
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Body Width (mm) | 3.6 |
Overall Length (mm) | 203 |
Minimum Bundle Diameter (mm) | 0.8 |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 51 |
Body Width (In.) | 0.141 |
Minimum Bundle Diameter (In.) | 0.03 |
Overall Length (In.) | 8 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KLKR.300)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ23I)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK100 (PLT6EH-C0)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT265CL-YELLOW)
- Panduit Cable Ties