Shop All Cable Ties
Panduit
8" L Intermediate Cable Tie BK PK 100
Mfr # PLT2I-C0
Zoro # G4605474
original price:
$51.15
14% off
new price: $43.49
/pk 100, $0.43/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-C0
- Zoro # G4605474
- UPC # 7498354075
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 8" |
Approximate Length | 8" |
Length - Cable Tie | 8.00" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 8 |
Overall Length (mm) | 203 |
Maximum Bundle Diameter (mm) | 51 |
Body Width (In.) | 0.142 |
Body Width (mm) | 3.6 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- MARINCO 4770 Marinco 15A 277V 2P 3W Locking Plug (4770)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- Panduit Cable Ties