Shop All Cable Ties
Panduit
8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # PLT2I-M20
Zoro # G0784791
product price: $92.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-M20
- Zoro # G0784791
- UPC # 7498356270
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 9/64" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.142 |
Body Width (mm) | 3.6 |
Overall Length (In.) | 8 |
Maximum Bundle Diameter (In.) | 2 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 51 |
Overall Length (mm) | 203 |
Description
Cable Tie,8 In.L,Nylon,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- Panduit Cable Ties