Shop All Cable Ties
Panduit
8" L, 3/16" W, natural Plastic Marking Cable Tie, Package quantity: 250
Mfr # B3M2S-TL
Zoro # G0761463
product price: $417.99
/pk 250, $1.67/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # B3M2S-TL
- Zoro # G0761463
- UPC # 7498377737
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Depth | 8" |
Description
Cable Tie,8 In.L,Nylon,White,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- ALLEN TEL Connection Box, Connection Box, Plastic (AT66CB-52)
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- SOUTH MAIN HARDWARE 12-in Screw Mount 120-lb, Natural, 100 Speciality Tie (222017)
- Panduit Cable Ties