Shop All Cable Ties
Panduit
8" L, 3/16" W, natural Plastic Marking Cable Tie, Basic Material: Nylon
Mfr # B4M2S-TL
Zoro # G0761490
product price: $526.99
/pk 250, $2.11/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # B4M2S-TL
- Zoro # G0761490
- UPC # 7498377739
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Depth | 8" |
Description
Cable Tie,8 In.L,Nylon,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 (PLT4H-TL20)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- Panduit Cable Ties