Shop All Wire Terminals
Panduit
8 AWG Vinyl Ring Terminal 5/16" Stud PK200
Mfr # PV8-56R-TY
Zoro # G0640836
product price: $186.99
/pk 200, $0.93/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Red
- Overall Length 1.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV8-56R-TY
- Zoro # G0640836
- UPC # 7498341167
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.64 in |
Tongue Width - Wire Connector | 0.59 in |
Length | 1.6" |
Width | 0.6" |
Description
Ring Terminal, Insulation Type Vinyl, Stud Size 5/16 in, Wire Range 8 AWG, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.64 in, Connection Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Tongue Width - Wire Connector 0.59 in, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406GNK)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 (10824)
- Panduit Wire Connectors & Disconnects