Shop All Wire Terminals
Panduit
8 AWG Vinyl Ring Terminal 1/4" Stud PK25
Mfr # PV8-14R-QY
Zoro # G0640781
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Red
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV8-14R-QY
- Zoro # G0640781
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.53 in |
Maximum Wire Size | 8 AWG |
Tongue Width | 0.47 in |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Standards | CSA C22.2 No. 65, UL486A-486B |
Seam | Brazed |
Max. Voltage | 600 V |
Item | Ring Terminal |
Maximum Voltage | 600 V |
Seam Style | Brazed |
Contact Material | Copper |
Description
Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 8 AWG, Tongue Width 0.47 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 1.53 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- Panduit Wire Terminals