Shop All Wire Terminals
Panduit
8 AWG Vinyl Ring Terminal 1/4" Stud PK200, Max. Voltage: 600V
Mfr # PV8-14RX-TY
Zoro # G0789971
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 1/4"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV8-14RX-TY
- Zoro # G0789971
- UPC # 7498342202
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Overall Length | 1.52 in |
Tongue Width - Wire Connector | 0.47 in |
Length | 1.5" |
Width | 0.5" |
Outside Diameter Inches | 0.36 in |
Description
Ring Terminal,Vinyl,8AWG,1/4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- Panduit Wire Connectors & Disconnects