Shop All Cable Ties
Panduit
8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250
Mfr # PLT2H-TL0
Zoro # G0784539
product price: $107.99
/pk 250, $0.43/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2H-TL0
- Zoro # G0784539
- UPC # 7498338751
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8-7/64" |
Width | 5/16" |
Max. Bundle Dia. | 2 in |
Overall Length | 8.1 in |
Description
Cable Tie,8.1 In.L,Nylon,Black,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-20)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- Panduit Cable Ties