Shop All Wire Strippers & Crimpers
Panduit
8 1/4 in Crimper 26 to 10 AWG
Mfr # CT-1002
Zoro # G0288395
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 8 1/4 in
- Features Self Adjusting Crimp for Insulated and Non-Insulated Ferrules; Controlled Cycle Mechanism Prevents Tool From Opening Before Crimp Cycle Complete; Manual Release Lever; Strength and Durability; it is Intended for American Wire Gauge (AWG) #26 to 10 (0.14 to 6.0 mm2) Insulated and Non-Insulated Single Wire Ferrules and American Wire Gauge (AWG) #22 to 12 (0.50 to 4.0 mm2) Insulated Twin Wire Ferrules; Ergonomic Design That Assures Operator Comfort, Safety, and Performance
- Application Pan-Term Ferrules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-1002
- Zoro # G0288395
- UPC # 074983764358
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/4 in |
Tool Length | 8 1/4 in |
Minimum Compatible Wire Size | 26 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
This Panduit Crimper is a valuable tool for stripping and crimping wires. It has a ratcheting mechanism that ensures precise, uniform crimps. This wire stripper and crimper has an overall length of 8 1/4 in., which makes it easy to use. It can strip 26 to 10 AWG wires with ease, thanks to its adjustable mechanism. The ergonomic handle allows you to work for long periods without fatigue or strain on your hands and wrists. The Panduit Crimper is the versatile tool that will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Torx(R) Plain Star Male Key, T8 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- CHICAGO-LATROBE 18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20 (52541)
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- PANDUIT Hand Crimpers (CT-1200)
- PANDUIT 10 7/8 in Crimper 8 to 1 AWG (CT-1700)
- PANDUIT Embossing Hand Tool, On-Site Marking (MEHT187)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T (CT-100B)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- Panduit Wire Strippers & Crimpers