Shop All Wire Strippers & Crimpers
Panduit
8 1/4 in Crimper 22 to 8 AWG
Mfr # CT-1003
Zoro # G0288386
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 8 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 8 1/4 in
- Features Self Adjusting Crimp for Insulated and Non-Insulated Ferrules; Controlled Cycle Mechanism Prevents Tool From Opening Before Crimp Cycle Complete; Manual Release Lever; Strength and Durability; it is Intended for American Wire Gauge (AWG) #26 to 8 (0.50 to 10.0 mm2) Insulated and Non-Insulated Single Wire Ferrules and American Wire Gauge (AWG) #22 to 10 (0.50 to 6.0 mm2) Insulated Twin Wire Ferrules; Ergonomic Design That Assures Operator Comfort, Safety, and Performance
- Application Pan-Term Ferrules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-1003
- Zoro # G0288386
- UPC # 074983764365
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/4 in |
Tool Length | 8 1/4 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 8 AWG |
Description
Crimper, Crimper Style Crimper Tool, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG, Compatible Connector Type FSD, FSDX, FSDXL, FTD Series Ferrules, Loose Piece F Connectors, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force Not Rated, Tool Length 8 1/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Automatic, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- PANDUIT 10 7/8 in Crimper 8 to 1 AWG (CT-1700)
- PANDUIT Hand Crimpers (CT-1201)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- PANDUIT Hand Crimpers (CT-1200)
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K (CT-1250)
- PROSKIT Crimper Frame, Ergo-Lunar (300-096)
- Panduit Wire Strippers & Crimpers