Shop All Cable Ties
Panduit
8-13/64" L, 0.19" W, Black Plastic Cable Tie, Indoor/Outdoor: Indoor
Mfr # PLWP50SE-D30
Zoro # G0786447
product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-13/64"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLWP50SE-D30
- Zoro # G0786447
- UPC # 7498322290
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8-13/64" |
Width | 0.19" |
Max. Bundle Dia. | 1.97 in |
Depth | 8.20" |
Overall Length | 8.2 in |
Description
Cable Tie,8.2 In.L,Nylon,Black,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT243)
- Panduit Cable Ties