Shop All Cable Ties
Panduit
7.9" L Extra Heavy Duty Cable Tie PK 50
Mfr # MLT2H-LP
Zoro # G2601882
product price: $62.99
/pk 50, $1.26/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Width 0.31"
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT2H-LP
- Zoro # G2601882
- UPC # 074983543854
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.90" |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 7.9 in |
Nominal Length | 8 in |
Depth | 7.90" |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 51 |
Overall Length (In.) | 7.9 |
Minimum Bundle Diameter (mm) | 12.7 |
Minimum Bundle Diameter (In.) | 0.5 |
Body Width (In.) | 0.31 |
Overall Length (mm) | 201 |
Body Width (mm) | 7.9 |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.31 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29261CC00)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- Panduit Cable Ties