Shop All Cable Ties
Panduit
7.9" L Extra Heavy Duty Cable Tie BK PK 50
Mfr # MLTFC2H-LP316
Zoro # G8720783
product price: $121.99
/pk 50, $2.44/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.31"
- Color - Cable Tie Black
- Tensile Strength 250 lb.
- Width - Cable Tie 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTFC2H-LP316
- Zoro # G8720783
- UPC # 074983593194
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.90" |
Approximate Length | 7-1/2" |
Actual Length | 7.9 in |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Maximum Bundle Diameter (mm) | 51 |
Body Width (In.) | 0.319 |
Overall Length (mm) | 201 |
Overall Length (In.) | 7.9 |
Minimum Bundle Diameter (mm) | 12.7 |
Minimum Bundle Diameter (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (mm) | 8.1 |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.31 in, Nominal Length 8 in, Locking Style Ball Lock, Color Black, Basic Material - Cable Tie Stainless Steel, Tensile Strength 250 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, Thickness 0.02 in, Max. Bundle Dia. 2 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- STEEL GRIP CABLE TIES 8"" 75# ASST (75S-200-8-MUC)
- Panduit Cable Ties