Shop All Cable Supports
Panduit
7/8" L, 5/8" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TM3S25-M0
Zoro # G0795398
product price: $363.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 5/8"
- Basic Material Plastic
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S25-M0
- Zoro # G0795398
- UPC # 7498358302
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/8" |
Length | 7/8" |
Overall Length | 0.87 in |
Height | 9.6 mm |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Resists | UV |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | Cable Bundling |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Color | Black |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 400A, 600V AC, Nonindicating (TRS400R)
- CARLON Elbow Conduit 45Deg Sch40 1In (UA7AFB-CTN)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- Panduit Cable Supports