Shop All Cable Supports
Panduit
7/8" L, 5/8" W, Black Plastic Cable Tie Mount, Package quantity: 100
Mfr # TM3-X2-C0Y
Zoro # G0795328
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Basic Material Plastic
- Length 7/8"
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3-X2-C0Y
- Zoro # G0795328
- UPC # 7498345722
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 7/8" |
Width | 5/8" |
Height | 0.75" |
Overall Length | 0.87 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Resists | UV |
Temp. Range | -60 to 85°C |
Application | Used with Cable Ties Miniature, Intermediate, Standard and Light-Heavy Cable Ties |
Mounting Method | Cable Tie |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Additional Information | Environment: Indoors/Outdoors |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Connector Ring,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- Panduit Cable Supports