Shop All Cable Supports
Panduit
7/8" L, 39/64" W, natural Plastic Cable Tie Mount, Package quantity: 100
Mfr # TM3A-C
Zoro # G0795249
product price: $68.49
/pk 100, $0.68/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Length 7/8"
- Width 39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3A-C
- Zoro # G0795249
- UPC # 7498358120
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 7/8" |
Width | 39/64" |
Depth | 0.88" |
Height | 0.38" |
Overall Length | 0.88 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | 0 to 70°C |
Standards | UL 94 V-2; cULus 62275, CE Compliant |
Features | Environment: Indoors |
Mounting Method | Adhesive |
Product Material | Nylon |
Product Type | Cable Tying |
Product Color | Natural |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Additional Information | Environment: Indoors |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- ADVANCE CABLE TIES 6 18lb Natural/ White Cable Tie 100/BG (AL-06-18-9-C)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- MOTORMITE 8 In Black Wire Tie 20 Pack (83904)
- Panduit Cable Supports