Shop All Cable Sleeves
Panduit
.75"(19.1mm) Panwrap, Natural Flame Reta
Mfr # PW75FR-CY
Zoro # G2799468
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- Length 100 ft
- Color Natural
- Temp. Range -4 to 122°F
- Description/Special Features Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW75FR-CY
- Zoro # G2799468
- UPC # 7498310778
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 1.2 m |
Details
Material of Construction | Flame Retardant Polyethylene |
Color | Natural |
Temp. Range | -4 to 122°F |
Description/Special Features | Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0 |
For Use With | PWT75 Tool |
Type | Split Harness Wrap |
Product Name | Cable Wrap |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Polyethylene |
Cable Manager Type | Cable Wrap |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Description
.75"(19.1mm) Panwrap, Natural Flame Retardant, 100 ft. (30m) per roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Black (HS372-BK)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/2" x 100ft (BSFR-J-050-100-BK/WT)
- Panduit Cable Sleeves