Shop All Cable Ties
Panduit
75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # HLS-75R0
Zoro # G2986137
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HLS-75R0
- Zoro # G2986137
- UPC # 074983724468
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.75" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Depth | 75 ft |
Body Width (mm) | 19.1 |
Body Width (In.) | 0.75 |
Overall Length (mm) | 22.86 |
Overall Length (In.) | 900 |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.1 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16094)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- Panduit Cable Ties