Shop All Cable Ties
Panduit
7.4" L Cable Tie NAT PK 100
Mfr # PLT2S-C
Zoro # G4607425
original price:
$23.05
5% off
new price: $21.89
/pk 100, $0.22/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C
- Zoro # G4607425
- UPC # 074983919840
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.88" |
Approximate Length - Cable Tie | 7" |
Length - Cable Tie | 7.40" |
Approximate Length | 7" |
Nominal Length | 7 1/2 in |
Actual Length | 7.4 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Depth | 7.40" |
Maximum Bundle Diameter (In.) | 1.88 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 188 |
Maximum Bundle Diameter (mm) | 47.8 |
Body Width (mm) | 4.8 |
Overall Length (In.) | 7.4 |
Body Width (In.) | 0.19 |
Description
Cable Tie, Standard, Actual Length 7.4 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 1.88 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- POWER FIRST 100 ft. 12/3 Extension Cord SPT-3 (1FD63)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- Panduit Cable Ties