Shop All Cable Ties
Panduit
7.4" L Cable Tie BK, 100PK
Mfr # PLT2S-C0
Zoro # G4623525
product price: $34.49
/pk 100, $0.34/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C0
- Zoro # G4623525
- UPC # 7498354046
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.88" |
Approximate Length - Cable Tie | 7" |
Approximate Length | 7" |
Length - Cable Tie | 7.40" |
Actual Length | 7.4 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Nominal Length | 7 1/2 in |
Maximum Bundle Diameter (In.) | 1.88 |
Overall Length (In.) | 7.4 |
Overall Length (mm) | 188 |
Body Width (In.) | 0.19 |
Body Width (mm) | 4.8 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 47.8 |
Minimum Bundle Diameter (In.) | 0.06 |
Depth | 7.40" |
Overall Length | 7.4 in |
Description
Cable Tie, Standard, Actual Length 7.4 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 7/8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 1.88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA102)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- Panduit Cable Ties