Shop All Cable Ties
Panduit
7.4" CABLE TIE 50LB 1.88", BUNDLE DIA RED 100/PK, ROHS, PK 100
Mfr # PLT2S-C2
Zoro # G0173023
product price: $28.19
/ea
Sold in multiples of 3 for $84.57
$84.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4 in
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C2
- Zoro # G0173023
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 7.4 in |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 188 |
Overall Length (In.) | 7.4 |
Maximum Bundle Diameter (mm) | 47.8 |
Maximum Bundle Diameter (In.) | 1.88 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Depth | 7.40" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340VH)
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. (46-424UVB)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- Panduit Cable Ties