Shop All Cable Ties
Panduit
7.3" L Cable Tie BL PK 100
Mfr # PLT2S-C86
Zoro # G4011953
product price: $21.85
/pk 100, $0.22/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Blue
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C86
- Zoro # G4011953
- UPC # 074983029990
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.3" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.85" |
Approximate Length - Cable Tie | 7" |
Length - Cable Tie | 7.30" |
Approximate Length | 7" |
Actual Length | 7.3 in |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 7 1/2 in |
Overall Length (In.) | 7.3 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (In.) | 0.13 |
Minimum Bundle Diameter (mm) | 3.3 |
Maximum Bundle Diameter (In.) | 1.85 |
Overall Length (mm) | 186 |
Maximum Bundle Diameter (mm) | 47 |
Body Width (mm) | 4.8 |
Description
Cable Tie, Standard, Actual Length 7.3 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Light Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Metal Detectable, Plenum Rated, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type Not Listed, Thickness 0.06 in, Max. Bundle Dia. 1.85 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, -30 to 140 °F (TR75VA004)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPS-RK-80SP)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- Panduit Cable Ties