Shop All Enclosure Covers & Accessories
Panduit
72 PORT ANGLED FLUSH MOUNT, PATCH PANEL,
Mfr # CPPA72FMWBLY
Zoro # G0782093
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19 in
- Length 4.7 in
- Material CRS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CPPA72FMWBLY
- Zoro # G0782093
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19 in |
Length | 4.7 in |
Overall Height (mm) | 88.13 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 4.36 |
Overall Height (In.) | 3.47 |
Overall Depth (mm) | 110.7 |
Overall Width (mm) | 482.6 |
Depth | 4.7" |
Compatible Rack Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- Panduit Enclosure Covers & Accessories