Shop All Cable Supports
Panduit
7.0"L X 0.750"W, HOOK & LOOPSTANDARD, BLACK, 100 PIECES, PK 100
Mfr # HLB2S-C0
Zoro # G1199388
product price: $156.99
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Type Cables Ties and Accessories
- Length 7"
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HLB2S-C0
- Zoro # G1199388
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 7" |
Width | 0.75" |
Overall Length (mm) | 178 |
Overall Length (In.) | 7 |
Maximum Bundle Diameter (mm) | 41 |
Body Width (mm) | 19.1 |
Body Width (In.) | 0.75 |
Screw Size | #10 |
Maximum Bundle Diameter (In.) | 1.6 |
Width (In.) | 0.75 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 25 A (LC1D25M7)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- NVENT CADDY Beam Clamp Mild Steel (BC200)
- Panduit Cable Supports