Shop All Cable Ties
Panduit
7-29/32" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000
Mfr # PLC2S-S6-M
Zoro # G0782700
product price: $208.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color natural
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.84 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2S-S6-M
- Zoro # G0782700
- UPC # 7498355081
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.84 in |
Mounting Hole Size - Cable Tie | 0.37 in |
Overall Length | 7.9 in |
Depth | 7.90" |
Description
Cable Tie,7.9 In.L,Nylon,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- VELCRO BRAND Hook Eye Adhesive Reusable Self-Gripping Cable Ties .5 x 15 inches Black-Gray 30 Ties Each (VE31522)
- Panduit Cable Ties