Shop All Cable Ties
Panduit
7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64"
Mfr # PLC2S-S10-M0
Zoro # G0782682
product price: $307.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2S-S10-M0
- Zoro # G0782682
- UPC # 7498355615
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.84 in |
Mounting Hole Size - Cable Tie | 0.2 in; 0.373 in |
Overall Length | 7.9 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Cable Tie Duty | Standard |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 3/64" |
Design | Clamp Tie |
Resists | UV |
UL Type | 1; 11 |
Application | Secure a Cable Bundle to Another Surface such a Control Panel, Wall or Ceiling |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,7.9 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- HALEX Clamp Connector, Zinc (05103B)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- PANDUIT Cable Tie, 6.7"L, Nylon, White, PK100 (SSM2S-C)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 (PLC4H-S25-TL)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- Panduit Cable Ties