Shop All Cable Ties
Panduit
7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard
Mfr # PLM2S-D4Y
Zoro # G0783120
product price: $191.99
/pk 500, $0.38/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/32"
- Color Yellow
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLM2S-D4Y
- Zoro # G0783120
- UPC # 7498344734
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 8 in |
Description
Cable Tie,7.4 In.L,Nylon,Yellow,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Dual Pair DIN Rail Data Line Protector, 1-Pair (4 Wire+ Ground), 170V, Ul 497B (DLA2-170)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- Panduit Cable Ties