Shop All Cable Ties
Panduit
7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000
Mfr # PLT2S-M4Y
Zoro # G0785047
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2S-M4Y
- Zoro # G0785047
- UPC # 7498344417
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 47.8 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (mm) | 188 |
Maximum Bundle Diameter (In.) | 1.88 |
Overall Length (In.) | 7.4 |
Body Width (mm) | 4.8 |
Description
Cable Tie,7.4 In.L,Nylon,Yellow,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Junior (121-S)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9 in D, NEMA 12; 13, Screw On (WC12C12)
- WRAP-IT Black Silicone Cable Clip, 6PK (514-CLIPS-BL)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 11.5"L, Nylon, Red, PK100 (PLT3S-C2)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT254CL-RED)
- Panduit Cable Ties