Shop All Cable Ties
Panduit
7-13/32" L, 0.19" W, Orange Plastic Cable Tie, Package quantity: 1000
Mfr # PLT2S-M3
Zoro # G0785123
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2S-M3
- Zoro # G0785123
- UPC # 7498354919
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Overall Length (mm) | 188 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 7.4 |
Maximum Bundle Diameter (mm) | 47.8 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Maximum Bundle Diameter (In.) | 1.88 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,7.4 In.L,Nylon,Orange,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS43BH1)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 11.5"L, Nylon, Red, PK100 (PLT3S-C2)
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard (PLM2S-D4Y)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 11.5" L Cable Tie BK, 100PK (PLT3S-C0)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 14, Natural, 100PK (TR88304N)
- Panduit Cable Ties