Shop All Wire Ducts
Panduit
6"X4" PVC WIRING DUCT TYPE G, SLOTTED SIDE WALL LIGHT GRAY
Mfr # G6X4LG6
Zoro # G0513257
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Length 72"
- Width 6.25"
- Height 4.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G6X4LG6
- Zoro # G0513257
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 6.25" |
Height | 4.15" |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 158.8 |
Overall Width (In.) | 6.23 |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 105.4 |
Slot Width (In.) | 0.31 |
Overall Height (In.) | 4.15 |
Fiber Duct H X W | 6" X 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- GARDNER BENDER Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC (GSW-16)
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- OMRON Socket, 8 PIN (P2CF-08-E)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- Panduit Wire Ducts