Shop All Cable Ties
Panduit
6.2" L Intermediate Cable Tie NAT PK 100
Mfr # SG150I-C
Zoro # G1631314
product price: $14.69
/pk 100, $0.15/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 40 lb.
- Width - Cable Tie 0.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SG150I-C
- Zoro # G1631314
- UPC # 074983784288
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.2" |
Width | 0.17" |
Width - Cable Tie | 0.17" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.20" |
Approximate Length | 6" |
Nominal Max. Bundle Dia. | 1 1/2 in |
Nominal Length | 6 1/2 in |
Actual Length | 6.2 in |
Maximum Bundle Diameter (In.) | 1.5 |
Overall Length (In.) | 6.2 |
Maximum Bundle Diameter (mm) | 38.1 |
Body Width (mm) | 4.3 |
Body Width (In.) | 0.168 |
Minimum Bundle Diameter (In.) | 0.03 |
Overall Length (mm) | 157 |
Minimum Bundle Diameter (mm) | 0.8 |
Description
Cable Tie, Standard, Actual Length 6.2 in, Width 0.17 in, Nominal Length 6 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- SQUARE D Auxiliary Contact, 2NO, 10A, 600V Max (MDSAN20)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- HELLERMANNTYTON CABLE TIE (T50I0UVC2)
- Panduit Cable Ties